Beli karcher nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Nozzle SetDeskripsi:The perfectly coordinated nozzle set for your garden. The nozzle (no. 2.645-264.0) is perfect for simple watering tasks. Thanks to the continuously adjustable spraying patterns, the water distribution can be switched between cone and point jet as required. It can be used to water flowers and plants, but also to remove coarse dirt from around the garden. When the nozzle is not in use, the water flow on the spray nozzle can simply be turned off. The set also contains a G3/4" tap connector with G1/2" reducer, as well as 2 robust universal connectors - one with Aqua Stop. This prevents the water flow at the end of the hose, even when the tap is open, for example if the nozzle is removed. The connectors can also be used for all conventional garden hose diameters. By the way: Nozzles and connectors from Kärcher are compatible will all available click systems and can be connected to your garden hose without any problems.atribut:
- Dimension(mm): 131x36x36
- KARCHER HOME & GARDEN Spray Nozzle MiniDeskripsi:Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KARCHER HOME & GARDEN Rotor Nozzleatribut:
- Part Number: 2.643-244.0
- Compatible for: K 4 Full Control, K 4 Full Control Car, K 4 Full Control Car & Stairs *EU, K 4 Premium Full Control, K 4 Silent, K 4 Silent Home
- Dimensions (mm): 468x51x51
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Schneider Electric Spacial CRN (Kotak Panel)atribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- Nice Tisu Toilet RollDeskripsi:Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630atribut:
- Number of Ply: 2
- Packaging: Plastic
- Material: 100% pulp
- Thermco Hydrometer (Hidrometer)atribut:
- UNSPSC: 41113024
- Standards: NIST
- KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 Catribut:
- Part Number: 2.643-144.0
- Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
- Dimensions (mm): 103x201x260
- Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.atribut:
- Supply Voltage (V/Hz): 400/50 3Phase
- Temperature (°C): min. 80 - max. 155 (for supply 12°C)
- Connected Load (kW): 6
- Connection Cable Length (m): 5
- Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
- Dimension (LxWxH) (mm): 1060x650x920
- Flow Rate (L/hour): 300-800
- Fuel Tank (L): 15
- Working Pressure (Bar): 30-180
- Working Pressure (MPa): 3-18
- ENDO CASTER Caster Polyurethane J Series (Kastor PU)atribut:
- Material: Polyurethane
- Multi (Tissue) Tisu Toilet RollDeskripsi:Tissue gulung toilet yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan ketika dipakai.atribut:
- Packaging: Plastic
- Number of Sheets: 220
- Number of Ply: 2
- TOYOX Ecoron-S Hose Food Grade (Selang Makanan / Selang Vakum)Deskripsi:ECORON-S Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dengan permukaan bagian dalam terbuat dari resin poliolefin.Karena terbuat dari resin non-PVC, selang ini tidak terlalu terpengaruh oleh eluat pada cairan, dan dapat digunakan untuk makanan, kosmetik, dan obat-obatan. Selang ini dapat digunakan untuk pengisapan, serta tidak mudah bengkok dan kempis.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang pengangkut untuk beragam produk makanan, bahan kimia, pelarut, minyak, dsb.Cairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Minuman/Air minum Makanan (termasuk lemak) Bahan kimia Air murni Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Bau rendah - Daya Larut Rendah - Kelenturan - Tahan bahan kimia - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tekanan - Vakum Perundangan : UU Sanitasi Makanan No. 196, 2020 Sesuai RoHS2Spesifikasi : - Bahan utama: Resin poliolefin- Bahan penguat: Kawat baja keras- Diameter dalam: 25mm~50mm- Rentang suhu kerja: -5°C ~60°C - Khusus dalam ruanganatribut:
- Temperature Working (°C): -5 to 60
- Application For: Hose food grade PVC certified
- Color: Milky White
- Material: PVC
- Packing Format: Packing Film
- Type: Chemical resistant, odorless
- KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)Deskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- Elephant Zojirushi Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention.The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident.atribut:
- Rated Load (t): 0.5
- Lever Length (mm): 284
- Standard Lift (m): 1.5
- Shortest Distance between Hooks (mm): 265
- Hoisting Average Manual Force (N): 334
- Road Chain Wire Diameter (mm) x Number of Hooks: 5.0x1
- Chain Grade: V
- TRUSCO Number: 151-0690
- LOCTITE Threadlocker Super Screw Glue (Lem Baut)atribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
Daftar Harga karcher nozzle Terbaru October 2026
| KARCHER HOME & GARDEN Nozzle Set | Rp369.900 |
| KARCHER HOME & GARDEN Spray Nozzle Mini | Rp72.900 |
| KARCHER HOME & GARDEN Rotor Nozzle | Rp589.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering (Penyedot Debu) | Rp2.899.900 |
| Schneider Electric Spacial CRN (Kotak Panel) | Rp149.900 |
| Nice Tisu Toilet Roll | Rp4.900 |
| Thermco Hydrometer (Hidrometer) | Rp399.900 |
| KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/74P103766256-1.jpg)
/a0P103102360-67.jpg)

/5kP110123200-1.jpg)

/j6P106798690-1.jpg)
/5gP111913196-1.jpg)
%20Tisu%20Toilet%20Roll/17P101577043-10.jpg)
/n2P105210830-1.jpg)
/hcP103752624-1.jpg)
/b0P105732396-1.jpg)
/ivP105633679-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20Super%20Screw%20Glue%20(Lem%20Baut)/iwP103057680-2.jpg)
/4vP105632175-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)